missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Table Top Reaction Units, Lab Scale

Product Code. 11963821
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1 L
2 L
Includes:
Lab Flange 100 LF
Lab Flange 60 LF
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11963821

Brand: Lenz Laborglasintrumente 06260137

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • For stirring under normal pressure or vacuum, with possibility of addition of liquids and boiling under reflux.
  • High-quality system components: Reaction vessels (100, 250, 500, 1000 or 2000 ml) with thermostatic jacket (heatable by a circulation bath), with bottom discharge valve (PTFE, 10 mm, no dead volume), made of DURAN™ tubing
  • Flat flange lid (LF 60 or LF 100) with center neck and two angled side necks, material: DURAN™
  • Funnels, cylindrical (100 or 250 ml) with graduation, made of DURAN™ tubing Reflux condensers (details see on page 71), made of DURAN™ tubing
  • Stirrer guide and stirrer with 10 mm stirrer shaft and lateral PTFE blade

Specifications

Includes Lab Flange 60 LF
Material Duran Glass
Capacity (Metric) 100 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.