missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Table Top Reaction Units, Lab Scale
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1 L
2 L
Includes:
Lab Flange 100 LF
Lab Flange 60 LF
Unit Size:
Each
Description
- For stirring under normal pressure or vacuum, with possibility of addition of liquids and boiling under reflux.
- High-quality system components: Reaction vessels (100, 250, 500, 1000 or 2000 ml) with thermostatic jacket (heatable by a circulation bath), with bottom discharge valve (PTFE, 10 mm, no dead volume), made of DURAN™ tubing
- Flat flange lid (LF 60 or LF 100) with center neck and two angled side necks, material: DURAN™
- Funnels, cylindrical (100 or 250 ml) with graduation, made of DURAN™ tubing Reflux condensers (details see on page 71), made of DURAN™ tubing
- Stirrer guide and stirrer with 10 mm stirrer shaft and lateral PTFE blade
Specifications
Specifications
| Includes | Lab Flange 100 LF |
| Material | Duran Glass |
| Capacity (Metric) | 1 L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction