missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Day Light Company™ Table Magnifying Lamp
Click to view available options
Magnification:
1.75x
Unit Size:
Each
Description
- This Table Magnifying Lamp is a compact all-purpose, lightweight magnifier providing 1.75X magnification
- The daylight tube provides high contrast and accurate colour matching, making it easier and less tiring to see detail clearly
- The tube is long lasting and low in energy consumption
- Small enough so as not to take up much room, but powerful enough to be great when working on projects that need close-up attention to detail
- It's also foldable - so it's easy for travelling or taking with you to classes
- 12W Daylight™ tube ideal for colour matching
- Replacement tube (DN0004)
Specifications
Specifications
| Color | White |
| Dimensions (L x W x H) | 32 x 13.5 x 37 cm (12.6 x 5.3 x 14.6 in.) |
| Lighting | Fluorescent |
| Weight (English) | 2 lb. |
| Weight (Metric) | 0.9 kg |
| Diameter (Englis) Lens | 3.5 in. |
| Diameter (Metric) Lens | 9 cm |
| Magnification | 1.75x |
| Material | Acrylic Lens |
| Product Type | UK Plug |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction