missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Table-height Freezer with Static Cooling

Product Code. 15141936 Shop All Liebherr Products
Click to view available options
Capacity (Metric):
133 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15141936

Brand: Liebherr™ GGU 1400

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use these freezers for general laboratory storage of temperature-sensitive samples. Liebherr™ Table-height Freezers with Static Cooling feature plastic white interior containers and evaporator plate shelves.

  • Steel HardLine door with interchangeable hinges
  • Ergonomic slimline handle
  • Fitted lock
  • Zinced, steel adjustable feet
  • External digital temperature display
  • Electronic control system
  • Optical and acoustical warning system

Specifications

Capacity (Metric) 133 L
Temperature Range -9°C to -26°C
Door Material Steel
Cabinet Material Steel
Color White
Model GGU1400-20
Dimensions (L x W x H) Exterior 83 H x 60 W x 61.5 D cm
Depth (Metric) Interior 44.3 cm
Height (Metric) Interior 67.6 cm
Width (Metric) Interior 47.4 cm
Voltage 220/240 V
Electrical Requirements 220 - 240 V 100 w
Refrigerant R600A
Shipping Weight (Metric) 40 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.