missing translation for 'onlineSavingsMsg'
Learn More

IKA™ T-SP-5 Spindle

Product Code. 17523676 Shop All IKA Products
Change view
Click to view available options
Size:
17 x 116 x 17 mm (W x H x D)
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
17523676 17 x 116 x 17 mm (W x H x D) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17523676 Supplier IKA™ Supplier No. 0025008242
  • ONLINE EXCLUSIVE PRICE
    £65.65
    £64.50 / Pack of 1
    Save £1.15
    1% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

The spindle can only be used in combination with the motorized stand HELISTAND as well as the respective nut and coupling.

  • The spindle can only be used in combination with the motorized stand HELISTAND as well as the respective nut and coupling.
  • The complete T-SP-SET with nut and coupling is included with the HELISTAND Set and all ROTAVISC HELI Packages.
  • T-spindles used in combination with the motorized stand HELISTAND are particularly suitable for the measurement of non-flowing samples, such as creams, pastes or gelatin.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Spindle
For Use With (Equipment) Viscometer
Material Stainless Steel (316L)
Diameter (Metric) Inner 15.3 mm
Length (Metric) 114.3 mm
For Use With (Application) Measurement of Non-Flowing Samples, Such as Creams, Pastes or Gelatin
Size 17 x 116 x 17 mm (W x H x D)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.