missing translation for 'onlineSavingsMsg'
Learn More

IKA™ T-SP-3 Spindle

Product Code. 17503676 Shop All IKA Products
Click to view available options
Size:
29 x 116 x 29 mm (W x H x D)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17503676

Brand: IKA™ 0025008240

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The spindle can only be used in combination with the motorized stand HELISTAND as well as the respective nut and coupling.

  • The spindle can only be used in combination with the motorized stand HELISTAND as well as the respective nut and coupling.
  • The complete T-SP-SET with nut and coupling is included with the HELISTAND Set and all ROTAVISC HELI Packages.
  • T-spindles used in combination with the motorized stand HELISTAND are particularly suitable for the measurement of non-flowing samples, such as creams, pastes or gelatin.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Spindle
For Use With (Equipment) Viscometer
Material Stainless Steel (316L)
Diameter (Metric) Inner 27.1 mm
Length (Metric) 114.3 mm
For Use With (Application) Measurement of Non-Flowing Samples, Such as Creams, Pastes or Gelatin
Size 29 x 116 x 29 mm (W x H x D)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.