missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ T-SP-1 Spindle
Shop All IKA Products
Click to view available options
Size:
50 x 116 x 50 mm (W x H x D)
Unit Size:
Each
Description
- The spindle can only be used in combination with the motorized stand HELISTAND as well as the respective nut and coupling.
- The complete T-SP-SET with nut and coupling is included with the HELISTAND Set and all ROTAVISC HELI Packages.
- T-spindles used in combination with the motorized stand HELISTAND are particularly suitable for the measurement of non-flowing samples, such as creams, pastes or gelatin.
Specifications
Specifications
| Product Type | Spindle |
| For Use With (Equipment) | Viscometer |
| Material | Stainless Steel (316L) |
| Diameter (Metric) Inner | 48.1 mm |
| Length (Metric) | 114.3 mm |
| For Use With (Application) | Measurement of Non-Flowing Samples, Such as Creams, Pastes or Gelatin |
| Size | 50 x 116 x 50 mm (W x H x D) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction