missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ T-Mop™ MegaTex™ Cover

Product Code. 13197676 Shop All Micronova Products
Change view
Click to view available options
Size:
35.6 cm (14 in.)
45.72 cm (18 in.)
Width (English):
14 in.
18 in.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Width (English) unitSize
13197676 35.6 cm (14 in.) 14 in. Each
13127686 45.72 cm (18 in.) 18 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13197676 Supplier Micronova™ Supplier No. T201214

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

With a 180° swivel, this mop is ideal for cleaning under equipment or for applying disinfectants or detergents to large surface areas

  • Constructed MegaTex (non-woven polyamide textured material) over foam slipcovers
  • Light weight, economical enough for single use and autoclavable
  • Smaller adapter heads can be used for cleaning surfaces and awkward angles on shelving and in narrow chambers
  • Low profile, T-shaped mop has a wide surface which serves as a perfect device for applying disinfectants in a sterile environment

Specifications

Product Type Mop Cover
Autoclavable Autoclavable
Width (English) 14 in.
Size 35.6 cm (14 in.)
Includes Thick Foam
For Use With (Application) Ideal for cleaning under equipment or for applying disinfectants or detergents to large surface areas, floors, walls, ceilings, hoods
Material Non-woven Polyamide, Polyester Foam
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.