missing translation for 'onlineSavingsMsg'
Learn More

IKA™ T 65 Basic Digital Dispersing Element

Product Code. 15221136 Shop All IKA Products
Click to view available options
Volume Range (Metric):
2 to 30 L
2 to 40 L
2 to 50 L
Length (Metric) Shaft:
520 mm
Material:
PTFE, 316L Stainless Steel
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15221136

Brand: IKA™ 0010000641

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this dispersing element with the IKA™ T 65 Basic Dispersers. T 65 Basic Digital Dispersing Elements feature a quick-connect coupling that facilitates easy exchange of dispersing tool.

  • Dispersing technology works by using the rotor-stator principle
  • System consists of a rotor within a stationary stator
  • Due to the high circumferential speed, the medium to be processed is drawn axially into the dispersion head and then forced radially through the slots in the rotor-stator arrangement
  • High speed and minimal gap between the rotor and stator produces extremely strong shear forces which results in better dispersion
  • The plastic materials used are approved by FDA (Food and Drug Administration Approval)
  • Suitable for T 65 digital dispersing instrument
  • Materials in contact with medium: PTFE, AISI 316L
  • Suitable for solvents
  • Max. temperature: 180°C
  • Sterilization methods: all methods
TRUSTED_SUSTAINABILITY

Specifications

Product Type Dispersing Element
Volume Range (Metric) 2 to 50 L
Diameter (Metric) 65 mm
Length (Metric) Shaft 520 mm
Material PTFE, 316L Stainless Steel
For Use With (Equipment) S 65 KR G 65 G
Model S 65KR-G65-G
Packaging Quantity 1 Ea.
Sterilization Method Wet chemical
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.