missing translation for 'onlineSavingsMsg'
Learn More

IKA™ T 50 Digital Dispersing Element

Product Code. 10049110 Shop All IKA Products
Change view
Click to view available options
Model:
S 50-KR-G-45-F
S 50-KR-G45-G
S 50-KR-G45-M
S 50N–G45-F
S 50N–G45-M
Length (Metric) Shaft:
290 mm
300 mm
Volume Range (Metric):
0.25 to 10 L
500 mL to 15 L
500 mL to 20 L
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Length (Metric) Shaft Volume Range (Metric) Unit Size
10049110 S 50N–G45-F 290 mm 0.25 to 10 L Each
15251126 S 50-KR-G45-M 300 mm 500 mL to 15 L Each
15261126 S 50-KR-G-45-F 300 mm 0.25 to 10 L Each
15241126 S 50-KR-G45-G 300 mm 500 mL to 20 L Each
10384851 S 50N–G45-M 290 mm 500 mL to 15 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10049110 Supplier IKA™ Supplier No. 0008003900
  • ONLINE EXCLUSIVE PRICE
    £3745.00
    £3673.00 / Pack of 1
    Save £72.00
    1% Off
Estimated Shipment: 25-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use this dispersing element with the IKA™ T 50 Dispersers. T 50 Digital Dispersing Elements feature a quick-connect coupling that facilitates easy exchange of dispersing tool.

  • Dispersing technology works by using the rotor-stator principle
  • System consists of a rotor within a stationary stator
  • Due to the high circumferential speed, the medium to be processed is drawn axially into the dispersion head and then forced radially through the slots in the rotor-stator arrangement
  • High speed and minimal gap between the rotor and stator produces extremely strong shear forces which results in better dispersion
  • The plastic materials used are approved by FDA (Food and Drug Administration Approval)
  • Suitable for T 50 digital dispersing instrument
  • Materials in contact with medium: PTFE, AISI 316L
  • Suitable for solvents
  • Max. temperature: 180°C
  • Sterilization methods: all methods
TRUSTED_SUSTAINABILITY

Specifications

Product Type Dispersing Element
Volume Range (Metric) 0.25 to 10 L
Diameter (Metric) 45 mm
Length (Metric) 290 mm
Length (Metric) Shaft 290 mm
Material PTFE, 316L Stainless Steel
For Use With (Equipment) S50 N – G 45F
Model S 50N–G45-F
Packaging Quantity 1 Ea.
Sterilization Method All methods
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.