missing translation for 'onlineSavingsMsg'
Learn More

IKA™ T 50 Digital Dispersing Element

Use this dispersing element with the IKA™ T 50 Dispersers. T 50 Digital Dispersing Elements feature a quick-connect coupling that facilitates easy exchange of dispersing tool.

Brand:  IKA™ 0008003300

Code : 50

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 10384851

  • £3520.00 / Each
Estimated Shipment: 11-07-2024
to see stock.
Add to basket

Description

Description

  • Dispersing technology works by using the rotor-stator principle
  • System consists of a rotor within a stationary stator
  • Due to the high circumferential speed, the medium to be processed is drawn axially into the dispersion head and then forced radially through the slots in the rotor-stator arrangement
  • High speed and minimal gap between the rotor and stator produces extremely strong shear forces which results in better dispersion
  • The plastic materials used are approved by FDA (Food and Drug Administration Approval)
  • Suitable for T 50 digital dispersing instrument
  • Materials in contact with medium: PTFE, AISI 316L
  • Suitable for solvents
  • Max. temperature: 180°C
  • Sterilization methods: all methods
Specifications

Specifications

Dispersing Element
45 mm
290 mm
S50 N – G 45 M
1 Ea.
500 mL to 15 L
290 mm
PTFE, 316L Stainless Steel
S 50N–G45-M
All methods
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers