Learn More
Description
The T 25 mini control is a high-performance dispersing instrument with a wide speed range of 600 - 25,000 rpm for working volumes of up to 1.5 L (H2O). It enables the user to work at high circumferential speeds even with small rotor diameters. The compact design of this disperser allows for operation in the tightest of spaces. A large TFT display ensures easy readability from a greater distance, even from outside a fume hood. This setup is best suited for simple applications homogenizing samples with low viscosity. A broad choice of dispersing elements guarantee a wide range of applications for efficient emulsification, homogenization, dispersing and suspending as well as reduction of particle sizes to the micrometer range.
- Digital speed display and adjustment
- Brushless motor for improved motor lifetime, quieter operation and more hygienic applications
- Timer function for unattended operation
- Dispersing elements: stainless steel option with a high chemical resistance or plastic options that come in two sizes
- Quick insert for easy change of dispersing elements for convenient cleaning and maintenance
- USB interface for remote control and parameter documentation with the IKA labworldsoft™ software
Unique from IKA: A patented temperature sensing function on specialized dispersing tools allows for real-time sample temperature measurement and safety temperature setting to protect heat-sensitive samples from degradation. All S 25 dispersing tools (max size: 18 mm) and accessories are compatible with the T 25 mini control. The T 25 mini control Solution provides a complete starter solution to start your homogenisation journey, complete with a dispersing tool, shaft and stand for homogenisation requirements with a compact size and smart, high end features for automation and protection of heat sensitive samples. The T 25 mini control's construction make them ideal for applications which require operation in conditions that require high hygiene.
Scope of delivery
- T 25 mini control ULTRA-TURRAX™
- S 25 EC - T - C - 18 G Dispersing tool
- R 1826 Plate stand
- R 182 Boss head clamp
Specifications
Specifications
| Product Type | Homogenizer Package |
| Speed | ≤460 rpm |
| Voltage | 220/240 V |
| Packaging Type | Individual Pack |
| Plug Type | UK |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.