Learn More
Description
The T 25 easy clean digital is a high-performance dispersing instrument with electronic speed control from 3,000 to 25,000 rpm for working volumes of 1 to 2,000 mL (H2O). A wide choice of S 25 dispersing elements, which are available as accessories, allow the T 25 to be used in many fields of application - whether it is homogenizing of medical samples, emulsifying of cosmetics or the suspension of coatings. In combination with an IKA laboratory reactor it is also possible to conduct dispersion tasks under vacuum or pressure. With the following features, this disperser meets the needs of a modern laboratory:
- Brushless motor for improved motor life, quieter operation and hygienic applications
- Digital speed display and setting
- Timer function for unattended operation
- Quick coupling for easy and fast exchange of dispersing elements for cleaning and maintenance
- USB interface for remote control and parameter documentation with the laboratory software labworldsoft™
- Wide range of dispersing tools available; stainless steel with high chemical resistance or disposable plastic tools
The T 25 easy clean digital Solution provides a complete solution to start your homogenisation journey, complete with a dispersing tool, shaft and stand, ideal for applications in industries working in ambient conditions that require a high degree of hygience and compliance. This solution is also extremely versatile and suitable for use for a wide range of industries such as chemicals, cosmetics, pharmaceuticals, agriculture and more.
Scope of delivery- T 25 easy clean digital ULTRA-TURRAX™
- S 25 EC - C - 25 G Dispersing tool
- R 1826 Plate stand
- R 182 Boss head clamp
Specifications
Specifications
| Speed | ≤460 rpm |
| Voltage | 220/240 V |
| Packaging Type | Individual Pack |
| Plug Type | CH |
| Product Type | Homogenizer Package |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.