Learn More
Description
High-performance dispersing instrument for volumes from 1 to 2000 mL (H2O) with digital speed display. It offers a wide speed range from 3000 to 25,000 rpm that enables users to work at high circumferential speeds even with small rotor diameters. A broad choice of dispersing elements adds versatility. Applications ranges from homogenizing waste water samples, use in laboratory reactors, dispersion tasks under vacuum / pressure and sample preparation in medical research.
- Digital speed display
- Electronic speed control
- Electronic overload protection
- Stainless steel dispersing elements can be cleaned quickly and easily
- Plastic disposable dispersing elements are available in two sizes
- Error code display
- Quiet operation
The T 25 digital Solution is our timeless classic and provides a complete solution to start your homogenisation journey, complete with a dispersing tool, shaft and stand to support a wide range of applications in various industies such as cosmetics, pharmaceuticals, chemicals and more.
Scope of delivery
- T 25 digital ULTRA-TURRAX™
- S 25 N - 25 G Dispersing tool
- R 1826 Plate stand
- R 182 Boss head clamp
Specifications
Specifications
| Product Type | Homogenizer Package |
| Speed | ≤460 rpm |
| Voltage | 220/240 V |
| Packaging Type | Individual Pack |
| Plug Type | UK |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.