missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Digital Dispersing Element

Product Code. 10442743 Shop All IKA Products
Change view
Click to view available options
Length (Metric):
150 mm
270 mm
Volume Range (Metric):
10 to 100 mL
10 to 500 mL
Unit Size:
Pack of 10
Pack of 12
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Volume Range (Metric) Unit Size
10442743 270 mm 10 to 100 mL Pack of 12
10731224 150 mm 10 to 500 mL Pack of 10
10644873 150 mm 10 to 100 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10442743 Supplier IKA™ Supplier No. 0003452200
  • ONLINE EXCLUSIVE PRICE
    £299.00
    £293.00 / Pack of 12
    Save £6.00
    2% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Suitable for dispersing instrument T 25.

  • Accessory
TRUSTED_SUSTAINABILITY

Specifications

Volume Range (Metric) 10 to 100 mL
Diameter (Metric) 10 mm
Length (Metric) 270 mm
Length (Metric) Shaft 270 mm
Material FFPM, SIC, 316L Stainless Steel
For Use With (Equipment) S25 D – 10G – KS S
Model S 25D–10G–KS-S
Packaging Quantity 12/Pk.
Sterilization Method All methods
Product Type Dispersing Element
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.