missing translation for 'onlineSavingsMsg'
Learn More

IKA T 10 battery Portable Solution

Product Code. 31741179 Shop All IKA Products
Change view
Click to view available options
Speed:
8000 to 30,000 rpm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Speed Unit Size
31741179 8000 to 30,000 rpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31741179 Supplier IKA Supplier No. 0010015684
  • ONLINE EXCLUSIVE PRICE
    £1961.00
    £1858.39 / Pack of 1
    Save £102.61
    5% Off
View all promotions
Estimated Shipment: 18-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A complete solution for portable dispersing and includes a reusable stainless steel dispersing tool (5 mm) in the scope of delivery.

  • T 10 battery Portable Solution, large LCD display allows for easy parameter viewing
  • Brushless DC motor for quieter operation
  • Precise speed setting with numerical values
  • Timer and counter functions for reproducible and precise operation
  • Rechargeable battery with two charging options: Either directly through a USB-C cable or via a charging clamp
  • Labworldsoft compatible for remote control and data export and documentation
TRUSTED_SUSTAINABILITY

Specifications

Product Type Digital Disperser Package
Speed 8000 to 30,000 rpm
Voltage 15 V
Display LCD
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.