missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
ST tools are recommended for use with tissue and other fibrous materials
Specifications
Specifications
| Product Type | Dispersing Element |
| Volume Range (Metric) | 1 to 100 mL |
| Diameter (English) | 0.4 in. |
| Diameter (Metric) | 10 mm |
| Length (Metric) Shaft | 115 mm |
| Material | PTFE, 316L Stainless Steel PT |
| For Use With (Equipment) | S 10 N - 10 G - ST |
| Model | S 10N-10G-ST |
| Packaging Quantity | 1 Ea. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?