missing translation for 'onlineSavingsMsg'
Learn More

Caframo™ System Stand for Overhead Stirrers

Product Code. 15886462
Click to view available options
Dimensions (L x W x H):
430 x 416 x 1219 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15886462

Brand: Caframo™ A114

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

System Stand allows support for additional apparatus. Wide base and H configuration gives superior stability when agitating viscous materials. For use with Caframo High Torque and Light Torque Overhead Stirrers.

  • Wide H base offers excellent stability
  • Available in three heights to accommodate varying vessel sizes (14-501-087, 14-501-088, 14-501-089)
  • Base composed of cast zinc-aluminum alloy coated with chemical resistant epoxy paint
  • Threaded holes in base for installation of A300 (14-502-098) rods to accommodate additional apparatus

Specifications

Diameter (English) Shaft 1 in.
Diameter (Metric) Shaft 25 mm
For Use With (Equipment) Caframo and Fisherbrand Overhead Stirrers
Height (English) 48 in.
Height (Metric) 1219 mm
Includes H Base and Rod
Model A114
Type Floor Stand
Weight (Metric) 5 kg
Dimensions (L x W x H) 430 x 416 x 1219 mm
Coating Chemical-resistant Epoxy Paint
Material Cast Zinc, Aluminum
Weight (English) 11 lb.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.