missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ SaltLine™ Luer Lock Syringes
Description
- PTFE luer lock termination is extremely common as it provides the most flexible options for connection of tubing
- Available in a range of volumes
- Applications include microfluidics, drug/nutritional infusions, electrospinning, mass spectrometer calibration, cell feeding and more
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Product Type | Syringe Needle |
| Max. Pressure | 34.5 bar |
| Max. Temperature (Metric) | 50°C |
| Model | 1725 |
| Quantity | 1/Pk. |
| Volume (Metric) | 250 μL |
| Connection Type | Luer Lock |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?