missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ ChemSeal™ Syringe

Product Code. 11507874
Change view
Click to view available options
Volume (Metric):
250 μL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
11507874 250 μL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11507874 Supplier Hamilton™ Supplier No. 202145
Add to basket
Add to basket
This item is not returnable. View return policy

For use with Thermo Scientific™ Autosamplers.

  • 250μL volume
  • No needle

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass, PTFE
Description Gas sterilizable
Product Type Gastight Syringe
Max. Pressure 500 psig (34.5 bar)
Max. Temperature (Metric) 50°C
Model 1725
Min. Temperature (Metric) 20°C
Quantity 1/Pk.
Volume (Metric) 250 μL
Connection Type ChemSeal
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.