missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 1000 Series Standard PTFE Instrument Syringes without Needles
Description
- Syringe life is exceptional when used in conjunction with Hamilton™ precision syringe drives
- Enables precision liquid handling
- Gastight for leak-free performance
Specifications
Specifications
| Diameter (Metric) Outer | 10.3 mm |
| Product Type | Syringe Needle |
| Max. Pressure | 13.8 bar |
| Max. Temperature (Metric) | 50°C |
| Model | 1001 |
| Quantity | 1/Pk. |
| Volume (Metric) | 1 mL |
| Connection Type | Luer Lock |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?