missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 1000 Series Gastight ChemSeal™ Syringes
Description
- Tip wipes the interior of the syringe barrel free of sample
- Useful with heterogeneous samples as it reduces the chance that a deposit will occur and cause the plunger to freeze
- Gas sterilizable
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Diameter (Metric) Outer | 0.7 mm |
| Product Type | Syringe Needle |
| Max. Pressure | 13.8 bar |
| Max. Temperature (Metric) | 115°C |
| Model | 1005 |
| Quantity | 1/Pk. |
| Volume (Metric) | 5 mL |
| Connection Type | ChemSeal |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?