missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Gel Loading Cemented Needle Replacement Syringe
For easy and accurate transfer of DNA samples to sequencing gels.
Brand: Hamilton™ 80023
Code : NEW
Additional Details : Weight : 0.02300kg
Description
- For electrophoresis, to other microwell plates for duplicate analysis, or to nylon membranes for visualization
- Standard needle spacing of 9mm
Specifications
Not Autoclavable | |
Gas sterilizable | |
6.6 mm | |
1000 psig (68.9 bar) | |
10°C | |
10 μL |
Borosilicate Glass, PTFE, Stainless Steel | |
0.46 mm | |
Gastight Syringe | |
50°C | |
1/Pk. | |
Cemented Needle Special |