missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 700 Series Cemented Needle Syringes
This series of syringes is ideal for dispensing volumes from 0.5 up to 500μL.
Brand: Hamilton™ 80350
Code : 02
Additional Details : Weight : 0.02500kg
Description
- The original hand-fitted Hamilton™ syringe
- Stainless steel plunger is manufactured to fit the glass barrel with a tolerance less than three thousandths of a millimeter
- Unsurpassed syringe life
Specifications
Not Autoclavable | |
26s G | |
0.13 mm | |
0.47 mm | |
Microliter | |
50°C | |
2 | |
1/Pk. | |
Cemented |
Borosilicate Glass, Stainless Steel | |
0.13 mm | |
0.47 mm | |
2.75 in. | |
2000 psig (137.9 bar) | |
701 | |
10°C | |
10 μL |