missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 1700 Series Removable Needle Syringes
Description
- Precision-machined PTFE plunger tip which creates a leak-free seal
- Tip wipes the interior of the syringe barrel free of sample
- Fluid path is chemically inert as possible
Specifications
Specifications
| Autoclavable | Autoclavable |
| Description | Gas sterilizable |
| Needle Gauge | 32 G |
| Diameter (Metric) Inner | 0.11 mm |
| Diameter (Metric) Outer | 0.24 mm |
| Product Type | Gastight Syringe |
| Max. Pressure | 1000 psig (68.9 bar) |
| Max. Temperature (Metric) | 115°C |
| Model | 1701 |
| Needle Point Number | 3 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?