missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Custom Cemented Needle Syringes

Product Code. 10201242
Change view
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
250 μL
500 μL
25 mL
Product Type:
Gastight
Syringe Needle
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Product Type unitSize
10201242 250 μL Gastight Each
11518024 10 μL Gastight Each
10595705 100 μL Syringe Needle Each
10194402 100 μL Gastight Each
10491245 25 μL Gastight Each
10281973 250 μL Syringe Needle Each
10234272 25 mL Syringe Needle Each
10175122 50 μL Gastight Each
10349551 500 μL Syringe Needle Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 10201242 Supplier Hamilton™ Supplier No. 81108
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The gas-tight version of the original 700 series syringes.

  • Ideal for dispensing volumes from 1 up to 500 μL
  • A variety of volumes, lengths, and gauges available

Specifications

Autoclavable Not Autoclavable
Diameter (Metric) Outer 9.02 mm
Product Type Gastight
Max. Pressure 34.5 bar
Max. Temperature (Metric) 50°C
Model 1725
Quantity 1 Ea.
Volume (Metric) 250 μL
Needle Point Style Custom
Connection Type Cemented
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.