missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 7000 Series Knurled Hub Syringes

Product Code. 10231432
Change view
Click to view available options
Volume (Metric):
1 μL
Needle Gauge:
23 G
25 G
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Needle Gauge unitSize
10231432 1 μL 25 G Each
15153038 1 μL 25 G Each
11518044 - - -
10005590 - 23 G Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10231432 Supplier Hamilton™ Supplier No. 80108

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Modified Microliter syringes with a plunger-in-needle design.

  • The only zero dead volume syringe available
  • Fine gauge tungsten plunger wire extends to the tip of the needle
  • Ensures that all solvent is expelled

Specifications

Autoclavable Autoclavable
Needle Gauge 25 G
Diameter (Metric) Inner Needle 0.145 mm
Diameter (Metric) Outer 7.82 mm
Diameter (Metric) Outer Needle 0.51 mm
Product Type Syringe Needle
Max. Pressure 413.7 bar
Max. Temperature (Metric) 50°C
Model 7001
Quantity 1/Pk.
Volume (Metric) 1 μL
Needle Point Style Custom
Connection Type Knurled Hub
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.