missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ Syringe fixed needle superflex for valco/rheodyne injectors SGE
Click to view available options
Needle Gauge:
22 G
Unit Size:
Pack of 6
Description
- High quality solutions for liquid handling
- Accurate and reproducible injections
- Specifically designed for Beckman/Altex, Rheodyne, Valco, SSI valves
Specifications
Specifications
| Material | SuperfleX (Plunger) |
| Needle Gauge | 22 G |
| Diameter (Metric) Inner Needle | 0.17 mm |
| Diameter (Metric) Outer Needle | 0.028 mm |
| Quantity | 6/Pk. |
| Volume (Metric) | 10 μL |
| Needle Point Style | LC |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction