missing translation for 'onlineSavingsMsg'
Learn More

Socorex™ Dosys™ All-glass Syringes

Product Code. 10039701
Change view
Click to view available options
Volume (Metric):
0.1 to 1 mL
0.2 to 5 mL
0.5 to 2 mL
1 to 10 mL
1 to 20 mL
1 to 30 mL
1 to 50 mL
10 to 150 mL
10 to 200 mL
Connection Type:
Luer Lock
Luer Nozzle
Unit Size:
Each
Pack of 2
Pack of 3
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Connection Type Unit Size
10039701 0.2 to 5 mL Luer Nozzle Pack of 3
10477072 0.5 to 2 mL Luer Lock Pack of 3
10029761 1 to 20 mL Luer Lock Pack of 2
10131442 1 to 50 mL Luer Lock Each
10324932 1 to 20 mL Luer Nozzle Pack of 2
10161342 1 to 10 mL Luer Nozzle Pack of 3
10551713 0.2 to 5 mL Luer Lock Pack of 3
10385022 1 to 10 mL Luer Lock Pack of 3
11837253 0.1 to 1 mL Luer Nozzle Pack of 3
12663275 10 to 150 mL Luer Lock Each
12673275 10 to 200 mL Luer Lock Each
15562185 1 to 30 mL Luer Nozzle Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Product Code. 10039701 Supplier Socorex™ Supplier No. 155.0305
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Resistant borosilicate glass syringes can be sterilized and reused. Socorex™ Dosys™ All-glass Syringes provide a low-cost alternative to disposable plastic syringes and are easy to disassemble for cleaning.

  • Borosilicate glass construction.
  • Superior chemical, heat and shock resistance.
  • Low-cost alternative to disposable plastic syringes.
  • Precision-machined plunger and barrel.
  • Excellent fitting and liquid tightness (not gas tight).
  • Permanent, high visibility graduations.
  • Glass Luer and metal Luer lock nozzles available.
  • Can be sterilized up to 160°C / 320°F.
  • Very easy to disassemble and clean.

Specifications

Autoclavable Autoclavable
Material Glass (Barrel), Glass (Plunger), Glass (Tip)
Product Type Syringe
Graduations 0.2 mL
Quantity 3/Pk.
Volume (Metric) 0.2 to 5 mL
Connection Type Luer Nozzle
Graduated Yes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.