missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PURUS™ Synthetic Cleanroom Paper
Alle ansehen Purus Produkte
Click to view available options
Color:
Blue
Green
Pink
White
Yellow
Size:
A2
A3
A4
A5
A6
Weight (Metric):
100 gsm
105 gsm
80 gsm
Quantity:
250 Sheets/Pk., 10 Packs/Cs.
250 Sheets/Pk., 20 Packs/Cs.
250 Sheets/Pk., 4 Packs/Cs.
250 Sheets/Pk., 40 Packs/Cs.
250 Sheets/Pk., 5 Packs/Cs.
Packungsgröße:
Pack of 10
Pack of 1250
Pack of 250
Pack of 5
Pack of 5000
Beschreibung
- Features high tensile strength and excellent heat resistance for enhanced copier and printing efficiency
- Propriatary binding technology results in very low levels of particles, nonvolatile residue (NVR) and ion extractables
- Unique precision cutting technology guarantees consistent sizing and cleanliness
- Produced in ISO 4 (Class 10) cleanroom
- Recyclable
- Suitable for use in ISO 4 to 5 (Class 10 to Class 1000) cleanrooms
Spezifikation
Spezifikation
| Material | Synthetic |
| Ruled | No |
| Color | White |
| Dimensions (L x W) | 420 x 297 mm |
| Autoclavable | Autoclavable |
| For Use With (Application) | For Class 10 to Class 1000 cleanrooms, writing, printing and photocopying in clean environments |
| Plain paper | Yes |
| Product Type | Cleanroom Paper |
| Quantity | 250 Sheets/Pk., 5 Packs/Cs. |
| Size | A3 |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur