missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PURUS™ Synthetic Cleanroom Paper
Shop All Purus Products
Click to view available options
Color:
Blue
Green
Pink
White
Yellow
Size:
A2
A3
A4
A5
A6
Weight (Metric):
100 gsm
105 gsm
80 gsm
Quantity:
250 Sheets/Pk., 10 Packs/Cs.
250 Sheets/Pk., 20 Packs/Cs.
250 Sheets/Pk., 4 Packs/Cs.
250 Sheets/Pk., 40 Packs/Cs.
250 Sheets/Pk., 5 Packs/Cs.
Unit Size:
Pack of 10
Pack of 1250
Pack of 250
Pack of 5
Pack of 5000
Descrizione
- Features high tensile strength and excellent heat resistance for enhanced copier and printing efficiency
- Propriatary binding technology results in very low levels of particles, nonvolatile residue (NVR) and ion extractables
- Unique precision cutting technology guarantees consistent sizing and cleanliness
- Produced in ISO 4 (Class 10) cleanroom
- Recyclable
- Suitable for use in ISO 4 to 5 (Class 10 to Class 1000) cleanrooms
Specifica
Specifica
| Material | Synthetic |
| Ruled | No |
| Color | Blue |
| Dimensions (L x W) | 210 x 148 mm |
| Autoclavable | Autoclavable |
| For Use With (Application) | For Class 10 to Class 1000 cleanrooms, writing, printing and photocopying in clean environments |
| Plain paper | Yes |
| Product Type | Cleanroom Paper |
| Quantity | 250 Sheets/Pk., 20 Packs/Cs. |
| Size | A5 |
| Vedi altri risultati |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto