missing translation for 'onlineSavingsMsg'
Learn More

PURUS™ Synthetic Cleanroom Paper

Product Code. 16440051 Shop All Purus Products
Change view
Click to view available options
Color:
Blue
Green
Pink
White
Yellow
Size:
A2
A3
A4
A5
A6
Weight (Metric):
100 gsm
105 gsm
80 gsm
Quantity:
250 Sheets/Pk., 10 Packs/Cs.
250 Sheets/Pk., 20 Packs/Cs.
250 Sheets/Pk., 4 Packs/Cs.
250 Sheets/Pk., 40 Packs/Cs.
250 Sheets/Pk., 5 Packs/Cs.
Unit Size:
Pack of 10
Pack of 1250
Pack of 250
Pack of 5
Pack of 5000
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Size Weight (Metric) Quantity unitSize
16440051 White A6 80 gsm 250 Sheets/Pk., 40 Packs/Cs. -
16460041 Blue A5 80 gsm 250 Sheets/Pk., 20 Packs/Cs. Pack of 5000
16470041 Green A5 80 gsm 250 Sheets/Pk., 20 Packs/Cs. Pack of 5000
16480041 Pink A5 80 gsm 250 Sheets/Pk., 20 Packs/Cs. Pack of 5000
16430051 White A5 80 gsm 250 Sheets/Pk., 20 Packs/Cs. Pack of 5000
16410051 White A5 100 gsm 250 Sheets/Pk., 20 Packs/Cs. Pack of 5000
16440041 Blue A5 100 gsm 250 Sheets/Pk., 20 Packs/Cs. Pack of 5000
15713579 Blue A4 80 gsm 250 Sheets/Pk., 10 Packs/Cs. Pack of 10
15743579 Green A4 80 gsm 250 Sheets/Pk., 10 Packs/Cs. Pack of 10
15753579 Pink A4 80 gsm 250 Sheets/Pk., 10 Packs/Cs. Pack of 10
15773579 White A4 80 gsm 250 Sheets/Pk., 10 Packs/Cs. Pack of 10
15783579 White A4 100 gsm 250 Sheets/Pk., 10 Packs/Cs. Pack of 10
15793579 Yellow A4 80 gsm 250 Sheets/Pk., 10 Packs/Cs. Pack of 10
16430041 Blue A4 100 gsm 250 Sheets/Pk., 10 Packs/Cs. -
15763579 White A4 105 gsm 250 Sheets/Pk., 10 Packs/Cs. Pack of 250
16490041 White A3 80 gsm 250 Sheets/Pk., 5 Packs/Cs. Pack of 1250
16400051 White A3 100 gsm 250 Sheets/Pk., 5 Packs/Cs. Pack of 1250
16450041 Blue A3 100 gsm 250 Sheets/Pk., 5 Packs/Cs. Pack of 1250
15723579 Blue A3 80 gsm 250 Sheets/Pk., 5 Packs/Cs. Pack of 5
16420051 White A2 100 gsm 250 Sheets/Pk., 4 Packs/Cs. -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
This item is not returnable. View return policy
Product Code. 16440051 Supplier PURUS™ Supplier No. LCIW 2049C
 Restricted Item
Estimated Shipment: 27-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Cleanroom paper that excels in Tensile Strength. For writing, printing and photocopying in cleanroom environments, PURUS™ Cleanroom Paper provides excellent printability and heat toner adhesion and is recyclable.

  • Features high tensile strength and excellent heat resistance for enhanced copier and printing efficiency
  • Propriatary binding technology results in very low levels of particles, nonvolatile residue (NVR) and ion extractables
  • Unique precision cutting technology guarantees consistent sizing and cleanliness
  • Produced in ISO 4 (Class 10) cleanroom
  • Recyclable
  • Suitable for use in ISO 4 to 5 (Class 10 to Class 1000) cleanrooms

Specifications

Material Synthetic
Ruled No
Color White
Dimensions (L x W) 148 x 105 mm
Autoclavable Autoclavable
For Use With (Application) For Class 10 to Class 1000 cleanrooms, writing, printing and photocopying in clean environments
Plain paper Yes
Product Type Cleanroom Paper
Quantity 250 Sheets/Pk., 40 Packs/Cs.
Size A6
Weight (Metric) 80 gsm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.