missing translation for 'onlineSavingsMsg'
Learn More

Ansell Synsation Gloves 4001 PF

Product Code. 16385015 Shop All Ansell Products
Change view
Click to view available options
Size:
Large, 8.5/9
Medium, 7.5/8
Small, 6.5/7
X-Large, 9.5/10
X-Small, 5.5/6
Unit Size:
Pack of 100
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
16385015 X-Large, 9.5/10 Pack of 100
16395015 X-Small, 5.5/6 Pack of 100
16375015 Small, 6.5/7 Pack of 100
16365015 Medium, 7.5/8 Pack of 100
16355015 Large, 8.5/9 Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 16385015 Supplier Ansell Supplier No. 4001OX

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Synsation Gloves 4001 PF are vinyl, powder-free examination gloves that are dual-marked for a wide range of applications (only available in EMEA).

  • Quick and easy donning
  • Beaded cuff to prevent cuff roll down
  • Protects from latex Type I allergy

Specifications

Certifications/Compliance (Europe) CE 0493, Category III, EN 16523-1, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, ISO 9001, ISO 13485, ISO 10993-10:2002
Chemotherapeutic Rated No
Accelerator Free Yes
Applications Healthcare
AQL 1.5
Color Clear
Disposable Single-use
Exterior Finish Smooth
Finger Thickness (English) 3.9 mil
Finger Thickness (Metric) 0.1 mm
Latex Free Yes
Material PVC
Palm Thickness (English) 4.3 mil
Palm Thickness (Metric) 0.11 mm
Powdered Powder Free
Product Type Vinyl Examination Gloves
Size X-Large, 9.5/10
Sterility Non-sterile
Thickness (English) 4.3 mil
Thickness (Metric) 0.11 mm
Length (English) 9.5 in.
Length (Metric) 240 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.