missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- For use in GBOX and Gbox Mini systems 7 position filter wheel.
Specifications
Specifications
| For Use With (Application) | 7 Position Filter Wheel |
| For Use With (Equipment) | Gbox and Gbox Mini |
| Wavelength | 515-600nm |
| Product Type | Filter Short Pass |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
