missing translation for 'onlineSavingsMsg'
Learn More

Syngene™ Medium Wave UV Tube

Product Code. 12873998 Shop All Syngene Products
Change view
Click to view available options
Wavelength:
302 nm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Wavelength Unit Size
12873998 302 nm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12873998 Supplier Syngene™ Supplier No. MWT8
  • ONLINE EXCLUSIVE PRICE
    £44.45
    £36.75 / Pack of 1
    Save £7.70
    17% Off
Estimated Shipment: 19-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Medium Wave UV Tube for use in UV transilluminators.

  • For use with all GX and GE model transilluminators
  • 302 nm wavelength
  • Medium wave

Specifications

Base Style 2-pin
Gas Fill Neon-mercury
Light Source UV
Lighting Life 3000 to 9000 hr.
Voltage 100/115/220/230 V
Wattage 50 W
Wavelength 302 nm
Weight (English) <1 lb.
Weight (Metric) <0.5 kg
For Use With (Equipment) All GX/GE model transilluminators
Product Type Midwave UV Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.