Learn More
Thermo Scientific™ Syncronis™ Silica HPLC Columns
Maximize liquid chromatography reproducibility and laboratory productivity using Syncronis Silica LC Columns.
Brand: Thermo Scientific™ 97005-153030
Code : 16
Additional Details : Weight : 0.10000kg
Description
Optimize the reproducibility of normal phase chromatographic separations using Thermo Scientific™ Syncronis™ Silica LC Columns. Highly pure, base-deactivated, high surface area silica media ensure robust, high-resolution separations of nonpolar and moderately polar organic compounds by normal phase chromatography. Manufactured and rigorously tested in ISO 9000 facilities, these columns are designed to meet a range of analytical needs including fast method development, quantitative analysis and quality control.
Excellent Reproducibility in Normal Phase Chromatography
- Highest quality silica ensure consistent, predictable LC performance
- Exceptional Column-to-Column Consistency
- Manufactured, packed and tested in ISO-9000-accredited facilities
- Every column individually tested to meet stringent retention, efficiency and peak symmetry specifications
- Enhanced automated packing process
Available in Three Particle Sizes
- 1.7μm for rapid ultrahigh-performance LC (UHPLC) separations
- 3μm and 5μm for more traditional HPLC analysis
Specifications
Analytical Column | |
150 mm | |
5 μm | |
100 Å | |
60°C | |
Silica | |
Normal Phase | |
Analytical Column |
3 mm | |
5800 psi (400 bar) | |
2 to 8 | |
320 m²/g | |
L3 | |
Spherical, Fully Porous, Ultrapure Silica | |
Normal Phase |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.