missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation Symmetry Shield RP18 Column
Click to view available options
Length (Metric):
30 mm
50 mm
75 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
Particle Size:
3.5 μm
5 μm
Unit Size:
Each
Description
- The reduced silanol activity for the SymmetryShield RP18 column significantly improves peak shape and resolution.
Specifications
Specifications
| Diameter (Metric) | 3 mm |
| Length (Metric) | 50 mm |
| Max. Pressure | 6000 psi (415 Bar) |
| Particle Shape | Spherical |
| Particle Size | 3.5 μm |
| Pore Size | 100 Å |
| Quantity | 1/Ea. |
| USP Type | L1 |
| Endcapped | Yes |
| Type | Column |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction