missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation Symmetry C8 Prep Column
Click to view available options
Length (Metric):
50 mm
100 mm
Diameter (Metric):
7.8 mm
19 mm
30 mm
Unit Size:
Each
Description
- No need to compromise on peak shape, selectivity, column-to-column and batch-to-batch reproducibility, or other critical performance characteristics.
- Available in a variety of particle sizes, chemistries and dimensions.
Specifications
Specifications
| Diameter (Metric) | 7.8 mm |
| Length (Metric) | 100 mm |
| Max. Pressure | 6000 psi (415 Bar) |
| Particle Shape | Spherical |
| Particle Size | 5 μm |
| Pore Size | 100 Å |
| Quantity | 1/Ea. |
| USP Type | L7 |
| Endcapped | Yes |
| Type | Preparative Column |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction