missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation Symmetry C8 Intelligent Speed (IS) Column
Click to view available options
Particle Size:
3.5 μm
5 μm
Unit Size:
Each
Description
- Symmetry columns have the tightest column specifications in the industry giving resulting highly reproducible chromatographic results.
Specifications
Specifications
| Diameter (Metric) | 3.9 mm |
| Length (Metric) | 20 mm |
| Max. Pressure | 6000 psi (415 Bar) |
| Particle Shape | Spherical |
| Particle Size | 5 μm |
| Pore Size | 100 Å |
| Quantity | 1/Ea. |
| USP Type | L7 |
| Endcapped | Yes |
| Type | Intelligent Speed (IS) Column |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction