missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation Symmetry C4 Column
Description
- No need to compromise on peak shape, selectivity, column-to-column and batch-to-batch reproducibility, or other critical performance characteristics.
- Available in a variety of particle sizes, chemistries and dimensions.
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 150 mm |
| Max. Pressure | 6000 psi (415 Bar) |
| Particle Shape | Spherical |
| Particle Size | 5 μm |
| Pore Size | 300 Å |
| Quantity | 1/Ea. |
| USP Type | L26 |
| Endcapped | Yes |
| Type | Column |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?