missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Swisslon XT™ Premium Quality Barrier Matting, Gray
Description
- Premium quality barrier matting designed to remove walked-in moisture and finer dirt particles in large indoor entrance areas, including wall-to-wall applications
- Our redesigned classic barrier mat, known for its softer yarns, has been enhanced with a mono-filament to offer additional scraping and provide excellent cleaning and absorbing
- The new tri-color grit pattern provides outstanding dirt-hiding characteristics
- Great ability to retain moisture (<58 liters per m²) and scrape debris from foot traffic while maintaining its great looking appearance for the longest time
- A dense heavyweight vinyl backing ensures longevity
Specifications
Specifications
| Dimensions (L x W) | 180 x 120 cm |
| Color | Gray |
| Length (English) | 71 in. |
| Length (Metric) | 180 cm |
| Material | Polyamide 6.0 Yarns |
| Type | Industrial and Commercial Matting |
| Width (Metric) | 120 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?