missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Rotor for Centrifuge 5430 / 5430 R
Eppendorf Rotor for Centrifuge 5430/5430 R, precision at its core. Maximize your centrifuge's potential with rotors crafted for efficiency. Tailor your experiments with various capacities and speeds, ensuring optimal sample processing.
Brand: Eppendorf™ 5427757007
1102.00 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Includes: Lid (see details for type)
Description
- Precision-engineered for optimal sample separation.
- All fixed-angle rotors, rotor lids, buckets, caps and adapters can be autoclaved (121°C, 20 min.).
- Accessories (adaptors and buckets) further customize your centrifuge setup.
- Aerosol-tight and PTFE coated options available.
Certifications
Aerosol-tight rotors are tested and certified by the Health Protection Agency (Porton Down, UK)
Specifications
S-24-11-AT, Aerosol-tight - includes rotor lid | |
Swinging Bucket Rotor | |
16,049 x g | |
Centrifuge 5430 / 5430 R | |
Rotor lid |
Aluminum | |
24 x 1.5/2.0 mL tubes | |
12,700 rpm | |
90° | |
24 |