missing translation for 'onlineSavingsMsg'
Learn More

Astell Scientific™ Front Loading Swiftlock Autoclaves

Product Code. 12788915
Change view
Click to view available options
Capacity (Metric):
120 L
153 L
247 L
290 L
344 L
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
12788915 344 L Each
12768915 247 L Each
12778915 290 L Each
12748915 120 L Each
12758915 153 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 12788915 Supplier Astell Scientific™ Supplier No. ASB300
  • ONLINE EXCLUSIVE PRICE
    £29765.00
    £28130.00 / Pack of 1
    Save £1635.00
    5% Off
 Restricted Item
Estimated Shipment: 15-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Factory fitted with a large number of features as standard, making it suitable for sterilizing liquids (media), discard, glassware and other instruments.

  • Fitted with heaters in chamber as standard
  • 5.7 in. colour touchscreen with integrated USB data port
  • Delayed start and a media holdwarm feature for greater control over when you want to sterilize
  • Safety: over-temperature protection, an external pressure gauge, a cooling lock, a safety valve test program and an emergency stop button
  • Validation port, drain valve and an electropolished stainless steel chamber
  • Safe and easy loading, plus Astell's unique Swiftlock door closure system
  • Timed/pulsed freesteaming

Specifications

Description Chamber dia. x depth: 600 x 1217 mm
Capacity (Metric) 344 L
Model Swiftlock Autoclave
Product Type Autoclave, Front-loading
Temperature (Metric) 100°C to 138°C
Display 5.7 in. color touchscreen with integrated USB data port
Electrical Requirements With Chamber Heaters: 3-Phase 380-440 V (N+E), 15 A, 16 kVA, 50/60 Hz; With Integral Steam Generator: 3-Phase 380-440 V (N+E), 28 kVA, 50/60 Hz (using 24 KWSG)
Dimensions (L x W x H) 900 x 1405 x 1570 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.