missing translation for 'onlineSavingsMsg'
Learn More

Astell Scientific™ Front Loading Swiftlock Autoclaves

Product Code. 12748915
Click to view available options
Capacity (Metric):
120 L
153 L
247 L
290 L
344 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12748915

Brand: Astell Scientific™ ASB260

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Factory fitted with a large number of features as standard, making it suitable for sterilizing liquids (media), discard, glassware and other instruments.

  • Fitted with heaters in chamber as standard
  • 5.7 in. colour touchscreen with integrated USB data port
  • Delayed start and a media holdwarm feature for greater control over when you want to sterilize
  • Safety: over-temperature protection, an external pressure gauge, a cooling lock, a safety valve test program and an emergency stop button
  • Validation port, drain valve and an electropolished stainless steel chamber
  • Safe and easy loading, plus Astell's unique Swiftlock door closure system
  • Timed/pulsed freesteaming

Specifications

Description Chamber dia. x depth: 154 x 740 mm
Capacity (Metric) 120 L
Model Swiftlock Autoclave
Product Type Autoclave, Front-loading
Temperature (Metric) 100°C to 138°C
Display 5.7 in. color touchscreen with integrated USB data port
Electrical Requirements With Chamber Heaters: Single Phase 230 V, 30 A, 7 kVA, 3-Phase 80-440 V (N+E), 15 A, 10 kVA, 50/60 Hz; With Integral Steam Generator: 3-Phase 380-440 V (N+E), 18 kVA, 50/60 Hz (using 16 KWSG)
Dimensions (L x W x H) 685 x 1320 x 1100 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.