missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LTE Scientific™ Swallow Large Capacity Oven, 720 L, Stainless Steel
Description
- Touch-pad microprocessor control system
- Watchdog system with display
- Multi-profile as standard
- Class 2 over-temperature protection
- Radiused stainless steel interior
Specifications
Specifications
| Certifications/Compliance | IEC 1010-2-010 Class 2 |
| Capacity (Metric) | 720 L |
| Chamber Material | Stainless Steel |
| Temperature Range (Metric) | 40°C to 250°C |
| Type | Oven |
| Dimensions (D x W x H) Interior | 1000 x 1120 x 670 mm |
| Dimensions (L x W x H) | 1270 x 1270 x 865 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
