missing translation for 'onlineSavingsMsg'
Learn More

KD Scientific SWAGELOK™ Stainless Steel Syringe with Fitting

Product Code. 17587766
Change view
Click to view available options
Volume (Metric):
20 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric)
17587766 20 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17587766 Supplier KD Scientific Supplier No. 702251

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

SWAGELOK™ Stainless Steel Syringe with Fitting intended for high pressure applications with good resistance to most aggressive liquids.

Stainless Steel Syringes intended for high pressure applications with good resistance to most aggressive liquids.

  • Wetted parts are #316 stainless steel or Viton.
  • Syringes are available in 2.5, 8, 20, 50, 100 and 200 mL sizes with removable replaceable tips.
  • Genuine SWAGELOK™ syringe to tube fittings are available in 1/16, 1/8 and 1/4 inch sizes.
  • A luer lock end fitting is also available (20 to 200 mL sizes only)
  • 2.5 mL and 8 mL tips are interchangable.
  • 20 to 200 mL tips are interchangeable with all (20 to 200 mL) syringes in the series.

Specifications

Material Stainless Steel
Needle Gauge No Needle Included
Includes 0.0625 in. Fitting
Latex Free Yes
Disposable Reusable
Volume (Metric) 20 mL
Product Line Syringe Pumps
Needle Point Style Optional
For Use With (Equipment) KD Scientific Syringe Pumps
Graduated No
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.