missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Swabs in Peel Packs
Use these swabs for taking samples. Fisherbrand™ Swabs have a round, compact and shred-resistant head.
Brand: Fisherbrand™
Additional Details : Weight : 0.01000kg
Description
- Swab with wooden shaft and cotton tip
- Sterile by ethylene oxide
- Dry in peel packs
- 150mm x 5mm
- Produced under strict ISO 9002/EN 29002 standards
- CE marked No.98 06 0119, Class II A
Specifications
Wood | |
ISO 9002/EN 29002, CE Marked No. 98 06 0119 | |
All Swabs Have a Round, Compact and Shred-Resistant Head for Sample Taking | |
For use when samples do not need to be transported | |
5 mm | |
150mm | |
1000Pack |
Sterile | |
Cotton | |
Peel Pack | |
Plain | |
Class II A | |
1000 | |
Swab |