missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SVL™ Torion Right Angled Stopcocks
Click to view available options
Plug Bore:
14.7 mm, Side Arm 10 mm
5.7 mm, Side Arm: 3 mm
8.7 mm, Side Arm: 5 mm
Unit Size:
Pack of 10
Pack of 5
Description
- PTFE key is screwed into the threaded Torion connector, to open and close the stopcock
- No lubrication required, no seizure and no contamination
- Vacuum capability to 10-2 Torr
- Sidearms are 70mm in length
Specifications
Specifications
| Type | Right Angle |
| Plug Bore | 5.7 mm, Side Arm: 3 mm |
| Material | Borosilicate Glass |
| Diameter (Metric) Side Arm | 8 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction