missing translation for 'onlineSavingsMsg'
Learn More

SVL™ Torion Right Angled Stopcocks

Product Code. 15557750
Click to view available options
Plug Bore:
14.7 mm, Side Arm 10 mm
5.7 mm, Side Arm: 3 mm
8.7 mm, Side Arm: 5 mm
Unit Size:
Pack of 10
Pack of 5
This item is not returnable. View return policy

Product Code. 15557750

Brand: SVL™ 72241

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from borosilicate glass

  • PTFE key is screwed into the threaded Torion connector, to open and close the stopcock
  • No lubrication required, no seizure and no contamination
  • Vacuum capability to 10-2 Torr
  • Sidearms are 70mm in length
TRUSTED_SUSTAINABILITY

Specifications

Type Right Angle
Plug Bore 5.7 mm, Side Arm: 3 mm
Material Borosilicate Glass
Diameter (Metric) Side Arm 8 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.