missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SVL™ Torion Spare Fitting Joints
For use with Torion glass bodies and rubber/PTFE sealing ring
Brand: SVL 720-01
Code : NEW
Additional Details : Weight : 0.03000kg
Description
- Glass filled polypropylene for use at temperatures up to 180°C
- PTFE for use at temperatures up to 250°C
Specifications
10/Pk. | |
Torion spares | |
Polypropylene clamp | |
5.7mm (Bore) |